Welcome to Würth Turkey For trade customers only

Silicone Spray

SILSPR-300ML/170G

Art.-no. 0893221103

EAN 4068362321771

Individual price display after login
Silicone Spray

Art.-no. 0893221103

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access our wide range of products

Cleans, protects, preserves and lubricates plastic and rubber parts
  • Protects, cares for, lubricates and permanently insulates plastic and metal parts outdoors

  • Prolongs the life of parts and prevents them from cracking, sticking, or freezing
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaPanels, vinyl roofs, body plastics, seat slides, car consoles and dashboards, etc
InstructionsApply the product in small quantities on a clean and dry surface. With a clean and dry cloth, spread the product in circular movements.

Contents

300 ml

Container

Aerosol canister

Colour

Light yellow

Chemical basis

Mix of organic solvents

Density/conditions

0.85 g/cm³ / at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information