Welcome to Würth Turkey For trade customers only

Shelf support bushing

Insert nut for base support with threaded pin
AY-BUSHING-SHLFSPRT-(NI)-9X7MM

Art.-no. 0683364

EAN 4045989174065

Individual price display after login
Shelf support bushing

Art.-no. 0683364

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access our wide range of products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Surface

Nickel plated

Drill diameter

7 mm

Min. drill hole depth

9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information