Sendzimir galvanized steel insulation pin W-MID
W-MID insulation screw
DWL-(W-MID)-(HDG)-D30MM-(0-40)-8X90
Art.-no. 0905008090
EAN 4038898812852
Register now and access our wide range of products
- The surface of the head can be used as a base for plastering mortar
- The driven pin has a sleeve design and fills the full installation depth in the drilled hole.
- When applying soft, non-self-supporting insulation materials, the insulation pad is pressed into the insulation anchor
Fire resistance (substrate material: concrete ≥ B35): F120: For fastening multi-layer wood wool panels (100 mm)
Drill the hole
Set anchor in place
Fasten insulation, knock in anchor until flush
Fire resistance (substrate material: concrete ≥ B35): F120: For fastening multi-layer wood wool panels (100 mm)
Datasheets(X)
- For the fixing of hard and soft insulation materials, e.g. mineral wool, polystyrene, multilayer panels, cork surfaces on concrete, solid brick masonry, lightweight concrete, hollow brick masonry
- For use in through-mounting
Anchor diameter | 8 mm |
Anchor length (l) (l) | 90 mm |
Disc diameter | 30 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Embedding depth (h nom) | 50 mm |
Type description | W-MID |
Material | Steel |
Max. attachment height (t fix) | 40 mm |
Centre-to-centre distance (a) | 160 mm |
Edge clearance (a r) | 80 mm |
Minimum component thickness (h min) | 100 mm |
Drill hole depth (h 1) - condition | Depending on anchor length and insulation thickness |
Surface | Sendzimir galvanized |
| Performance data | |||
| Anchor diameter [mm] | 8 | ||
| Recommended tensile load | Concrete ≥ B25 | Frec [kN] | 0,2 |
| Solid calcium silicate block | 0,2 | ||
| Masonry brick | 0,2 | ||
| Vertically perforated brick | 0,05 | ||
| Hollow calcium silicate block | 0,05 | ||
| Recommended shear load | Concrete ≥ B25 | Frec [kN] | 0,25 |
| Solid calcium silicate block | 0,25 | ||
| Masonry brick | 0,25 | ||
| Vertically perforated brick | 0,1 | ||
| Hollow calcium silicate block | 0,15 | ||