Self-locking locking pliers
LOKPLRS-L230MM
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
With wire cutter
- Adjustment screw and quick release lever
Product information
Datasheets(X)
Length | 200 mm |
Min./max. clamping width | 00-73 mm |
Material | Steel |
Surface | Chrome plated |
Product weight (per item) | 360.000 g |