Segment knife
Segment blade
KNFE-MULTICTR-SEGMENT
Art.-no. 06965132
EAN 4011231610346
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Notice
Fein art. no. recoded to Würth art. no.
The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.
- If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 595.
- If the number starts with "1" or "2", e.g.126, the "1" or "2" is prefixed with a "5" and the entire number is prefixed with 0696, i.e. the Würth art. no. is e.g. 0696 512 6.
Product information
Datasheets(X)
Application area
For vehicles with extra-wide adhesive beading
Suitable machines | Fein Supercut (400 W), Würth EMS 400, Würth DMS 2, Würth EMS 1.6, Würth EMS 2.0 |