Seat protector
Seat protector LDPE on roll
SEATPROT-LDPE-WHITE-13-1300X780MM
Art.-no. 0899500113
EAN 4050641427564
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Seat protector made of LDPE (low density polyethylene), flexible and very practical.
Rolls with 400 pcs, perforated, dimensions 790 x 1,300 mm
Product information
Datasheets(X)
Application areaFor protecting seats during repair, maintenance and cleaning work in the vehicle interior.
Length x width | 1300 x 780 mm |
Number of tear-offs | 400 PCS |
Material | LDPE - Low density polyethylene |
Colour | White |
Thickness | 13 µm |