Screw flattened half round head and collar
Screw flattened half round head and collar, others
SCR-ISO7380/2-010.9-TX40-(A2K)-M8X20
Art.-no. 421318 20
EAN 4050642803886
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 20 mm |
Head diameter (dc) | 17.8 mm |
Head height (k1) | 4.4 mm |
Internal drive | TX40 |
Standards | WN 7380-2 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
Head type | Button head with collar |
Head details | With collar |
Drive type | Internal hexalobular |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |