Sandpaper disc for mineral materials
DSPAP-HOKLP-MINERAL-P180-D115MM
Art.-no. 0576344018
EAN 4056807524078
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Abrasive for sanding various hard materials such as stone, composite, GFRP etc.
- Low dust adhesion on the sanding disc and workpiece thanks to antistatic design.
- High surface quality
- Materials: Natural stone, mineral fibreboard, sheet metal, steel, titanium, chipboard, MDF board, softwood, hardwood, plastic, putty, filler, PUR coating, UP coating, UV coating
Product information
Datasheets(X)
Application area
- Sanding of stone, slate and marble parts, sheets
- Intermediate sanding of composite/synthetic resin materials and GFRP surfaces
- Grinding of high-alloyed steel, titanium
- Removal of synthetic resin and laminate layers
Form | Round |
Diameter (Ø) | 115 mm |
Grid size | 180 |
Hole pattern | Unpunched |
Adhesive system | Hook and loop |
Material of abrasive medium | Silicon carbide |