Welcome to Würth Turkey For trade customers only

Safety goggles uvex super g 9172

SAFEGOGL-UVEX-SUPER-G-9172281

Art.-no. 1931021614

EAN 4056807304441

Individual price display after login
Safety goggles uvex super g 9172

Art.-no. 1931021614

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

Only 18 grams in weight, yet a perfect fit and all-round non-slip positioning
  • Extremely lightweight safety goggles in sporty design with hingeless arms

  • Completely metal-free

  • Best optical clarity due to extremely thin wrap-around lens

  • Aerodynamically optimised and inclined lens geometry for ideal ventilation and a pleasant eye environment

  • Maximum comfort due to low weight of just 18 grams
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Grey

Material of safety lens

Polycarbonate

UV protection

400 nm

EN standard

166, 172

Mechanical strength

F (45 m/s) in accordance with EN 166

Product weight (per item)

46.150 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information