Safety goggles uvex i-works 9194
SAFEGOGL-UVEX-(I-WORKS)-9194365
Art.-no. 1931021699
EAN 4056807305080
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Safety goggles in a sporty design
- Attractive appearance and robust material
- Metal-free
- Arm ends in flat design with opening for attaching a glasses cord
- Anti-fog inside, outside extremely scratch-resistant and resistant to chemicals (uvex supravision excellence)
- Panoramic lens for large field of vision
- Pleasantly soft arms (uvex duo component technology) for non-slip fit without pressure points
Product information
Datasheets(X)
Colour of safety lens | Yellow |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 1.000 g |