Safety goggles uvex astrospec 2.0 9164
SAFEGOGL-UVEX-ASTROSPEC-2.0-9164187
Art.-no. 1931021582
EAN 4056807300849
Register now and access our wide range of products
Innovative enhancement of the world's most popular uvex astrospec safety glasses
- Reliable protection due to the perfect fit: Multi-stage arm tilt allows adaptation to every face shape
- Polycarbonate panoramic lens with integrated side protection for optimal eye coverage
- uvex ventilation system with labyrinth seal ensures a comfortable environment for eyes
- Soft non-slip arm ends (uvex duo component technology) prevent pressure points
- Flat-fold design for easy storage in a breast pocket
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 57.150 g |