Welcome to Würth Turkey For trade customers only

Safety goggles Uvex super OTG 9169

SAFEGOGL-UVEX-SUPER-OTG-9169081

Art.-no. 1931021596

EAN 4060052655418

Individual price display after login
Safety goggles Uvex super OTG 9169

Art.-no. 1931021596

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

Comfortable safety goggles with excellent eye coverage
  • Overspecs for prescription glasses wearers with hingeless arms

  • Completely metal-free

  • Highly flexible, soft arm ends for wearing comfort

  • Unrestricted peripheral vision
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Grey

Material of safety lens

Polycarbonate

UV protection

400 nm

EN standard

166, 172

Mechanical strength

F (45 m/s) in accordance with EN 166

Marking of safety lens

5-2,5 W 1 F

Product weight (per item)

49.500 g

Eyeglass frame colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information