Safety glasses uvex pheos cx2 9198
SAFEGOGL-UVEX-PHEOS-CX2-9198237
Art.-no. 1931021717
EAN 4056807305226
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Optimum eye protection for every situation: The soft component attached directly to the lens reliably keeps out dust and water. The innovative uvex X-tended Eyeshield adapts perfectly to the face shape of the wearer, thus providing excellent comfort and complete protection.
- Slim arms enable ear defenders, helmets and hard hats to be worn comfortably
- Comfortable protection thanks to forehead and nose support moulded directly onto lens
- X-Twist arm technology for secure and non-slip fit
- Large field of vision due to duospherical lens
- Innovative uvex duo component technology for maximum comfort
- Excellent ventilation ensures a healthy environment for eyes
Product information
Datasheets(X)
Colour of safety lens | Grey |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 172 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 1.000 g |