Welcome to Würth Turkey For trade customers only

Round flap hinge

Flap hinge round stainless steel A2
FLPHNGE-RD-STAMPED-A2-75X20X1,5MM

Art.-no. 5176053211

EAN 4056807316628

Individual price display after login
Round flap hinge

Art.-no. 5176053211

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access our wide range of products

Stainless steel A2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Width

20 mm

Length

75 mm

Number of holes per side

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information