Rivet nut dome head hexagon shank
Rivet nut dome head hexagon shank, others
NUT-RIV-MHD-HEX-(A2K)-(0,5-3,0)-L14,5-M6
Art.-no. 0948306
EAN 4045989808847
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Length (l1) | 14.5 mm |
Outer diameter (d2) | 13 mm |
Min./max. grip range (s1) | 3-0.5 mm |