Rivet nut, countersunk w. serration
Rivet nut, countersunk w. serration, others
NUT-RIV-CS-(A2C)-(0,5-1,8)-10X6,3-M4
Art.-no. 09174
EAN 4011231858793
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M4 |
Head diameter (d1) | 6.9 mm |
Outer diameter (d2) | 6.3 mm |
Length (l1) | 6.5 mm |
Min./max. grip range (s1) | 0.5-1.8 mm |
Drill hole diameter | 6.4 mm |
