Ratchet comb. wrench, metric, double-end
Ratchet combination wrench double-end, polished
RTCHCOMBIWRNCH-L178MM-WS13




Register now and access our wide range of products
Socket end drive:
- POWERDRIV modified, bi-hex
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured socket core for smooth and safe running
Open end:
- With open ratchet segment
- The flexible ratchet segment enables working without stopping; the wrench no longer needs to be removed from the nut
- Just turn the key to change the direction of rotation
Standard: max. torque in accordance with DIN 899
Geometry:
- Straight socket end
- 15° open end position
The ratchet tool is unsuitable for extremely heavy loads (above torsional stiffness). Accordingly, we recommend that you first loosen screws or nuts with a standard open-end wrench, for instance, and then continue working with the ratchet tool; tightening actions can be carried out easily with the ratchet tool.
Datasheets(X)
Especially for union screw connections such as brake lines, injection lines, air-conditioning unit, hydraulics.
![]() | |
Width across flats (SW) | 13 mm |
Length (L) | 178 mm |
Thickness of jaw (a1) | 8.1 mm |
Ring thickness (a2) | 8.6 mm |
Width of jaws (outside) (b1) | 29.1 mm |
External diameter of ring (d) | 25 mm |
Material | Tool steel |
Surface | Chrome plated |