Welcome to Würth Turkey For trade customers only

Radiator paint brush DW For dispersions and wall paints

ZEBRA radiator paint brush DW
RADBRSH-DW-PA-B2IN
ZEBRA

Art.-no. 069362050
EAN 4065746287548

Prices for customers after login
Radiator paint brush DW For dispersions and wall paints

Art.-no. 069362050

Prices for customers after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access our wide range of products

Maximum quality radiator paint brush for an excellent and even surface finish thanks to particularly fine fibre tips

Non-swelling in water


  • By using specially developed synthetic bristles, the brush does not swell in water


Liquid-tight and non-staining ferrule


  • The fully bonded plastic ferrule made of high-quality polyamide prevents the penetration of fluids

  • The metal-free ferrule cannot corrode and thus lasts longer with proper care


Comfortable to use


  • The raw, fine-grained beech handle feels comfortable when held


Especially wear-resistant brush


  • Bending at the handle and not the ferrule reduces wear
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all painting tasks with dispersions or other wall paints, especially for hard-to-reach areas such as behind radiators or for priming corners and edges

Material of bristles

Synthetic

Colour of bristle

Black

Material of long handle

Wood

Material of ferrule

Polyamide

Length of bristles

50 mm

Width

50 mm

Thickness

11 mm

Suitable for painting agent

Dispersion paint

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information