Welcome to Würth Turkey For trade customers only
pias® drilling screw, flat head with AW drive
pias<SUP>®</SUP> drilling screw, flat head with AW drive - 1
pias<SUP>®</SUP> drilling screw, flat head with AW drive - 2
pias<SUP>®</SUP> drilling screw, flat head with AW drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

pias® drilling screw, flat head with AW drive

Steel case-hardened, galvanized blue passivert, with drill tip. For fastening steel profiles on steel substructures ≤ 3 mm

See product details

Available in 1 version

Individual price display after login
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
Assembly time reduced by at least 50 % using the drill tip


  • Drilling without centre-punching

  • Thread forming

  • Fastening

all in one operation



Additional optimal torque transmission by the AW drive



Suitable for component combinations tI/tII in accordance with approval ETA-10/0184


  • Steel/steel for dia. 4.2 mm, 4.8 mm and 5.5 mm
Notice
  • Contact pressure during use approx. 100 N, screw in with depth stop if necessary.

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.