Welcome to Würth Turkey For trade customers only
Wood biscuit joiner HVF 800
Wood biscuit joiner HVF 800 - 1
Wood biscuit joiner HVF 800 - 2
Wood biscuit joiner HVF 800 - 3
Wood biscuit joiner HVF 800 - 4
Wood biscuit joiner HVF 800 - 5
Wood biscuit joiner HVF 800 - 6
Wood biscuit joiner HVF 800 - 7
Wood biscuit joiner HVF 800 - 8
Wood biscuit joiner HVF 800 - 9
Wood biscuit joiner HVF 800 - 10
Wood biscuit joiner HVF 800 - 11

For detailed information, other images and documents, please select individual articles from the following table.

Wood biscuit joiner HVF 800

Powerful and sturdy 800 watt machine with integrated dust extraction system
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
Swivel front panel with scale


For mitre connections from 0–90° infinitely variable, with lock-in for 22.5°, 45° and 67.5°, height adjustable



Ergonomics


Handy corrugated handle ensures optimal power transmission and handling



Precision work


Two-column guide with easily visible centre and outside marks on floor and front plate



Occupational safety


Attachable plastic plate protects the hands from the cutter



Cleanliness


Integrated dust extraction system for clean working



Comfort


Easy-to-reach on/off switch with locking option for continuous operation



Rapid tool replacement


Spindle lock



Fine adjustment


Preset cutting depth for wood connection panels

Notice

Can be used with resin pocket cutter