For detailed information, other images and documents, please select individual articles from the following table.
Window adhesive Classic Plus
Elastic 1-component window adhesive with excellent stability
Register now and access our wide range of products
Variants
Register now and access our wide range of products
High-modulus
For all popular vehicle types in passenger vehicle, commercial vehicle, bus, truck, agricultural and construction machine sectors
Antenna compatible, non-conductive
Prevents contact corrosion
Suitable for use on aluminium-magnesium and hybrid bodywork (e. g. Audi A8, Jaguar XJ etc.)
Tested safety
- Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212!
- Meets requirements of original equipment manufacturers (vehicle manufacturers)
It is imperative that the Würth active cleaner and Würth Varioprimer are used when preparing surfaces. The products must be checked to ensure that they have not expired before they are used. Apply the adhesive while guiding the gun vertically, starting from the centre at the bottom of the window. Do not position the vehicle on the lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Can be used for all standard vehicle types in the passenger car, commercial vehicle, bus, van and agricultural and construction machinery sectors
When applying the material, ensure that the working environment is clean. It is essential to use the product with the accompanying Würth system components to ensure correct and faultless work. The work instructions provided with the product must be followed during application.
A Varioprimer must be applied to freshly-painted surfaces. Before applying the primer, the paint must be allowed to harden completely.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!