Fixing anchor W-F/S
For detailed information, other images and documents, please select individual articles from the following table.
Fixing anchor W-F/S
For individual attachment in non-cracked concrete. Galvanised steel
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
Time-saving push-through installation
Immediate load-bearing capacity
Torque-controlled expanding galvanised steel anchor
Wide range of applications
Two anchorage depths
Application area
- For use in medium and heavy duty applications
- Suitable for anchoring of metal structures, metal profiles, consoles, footplates, supports, cable trays, pipelines, railings, wood structures, beams, purlins, etc.
- The anchor may be used in concrete with strength< C20/25 and in some types of masonry units(for example pressure-resistant natural stone)
- The anchor is to be used only for anchorages subject to static (e.g. gravity load) or quasi-static loading(r.g.slowly varying live loads)
- Single fixing: Anchoring in uncracked concrete(concrete compression zone)
- W-F is suitable for dry interior spaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!