Welcome to Würth Turkey For trade customers only
Bentonite waterbar
Bentonite waterbar - 1
Bentonite waterbar - 2
Bentonite waterbar - 3
Bentonite waterbar - 4
Bentonite waterbar - 5
Bentonite waterbar - 6

For detailed information, other images and documents, please select individual articles from the following table.

Bentonite waterbar

Granular sodium bentonite compensator for construction joints
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
  • Granular sodium bentonite in cotton sleeve, which, in combination with moisture, allows stable contact with the base material to which it is applied by nailing

  • Environmentally friendly product - pure sodium bentonite

  • Expands in one direction only when in contact with water

  • Excellent resistance to water pressure 5 kg/cm2 min.

  • Water resistance 1x10-6 m/s min.

  • Weight and size: 720 g (600 g min.) x length 300 cm - dia. 2 cm
Notice

The product can also be used in the presence of salt water, but it is advisable to pre-water it with fresh water to avoid flocculation. Seawater contains chemical substances such as calcium ions and/or potassium, ammonium and magnesium cations, which can delay the hydration of the bentonite and cause flocculation.


Using fresh water to hydrate the bentonite in the presence of seawater increases the resistance of bentonite to the chemicals mentioned, thereby fully ensuring the activation of the exceptional sealing properties of this material.


All materials used are not detrimental to health and safe for the environment.