Welcome to Würth Turkey For trade customers only
WÜTOP® ridge and hip roll Biber-Rollfirst
WÜTOP<SUP>®</SUP> ridge and hip roll Biber-Rollfirst - 1
WÜTOP<SUP>®</SUP> ridge and hip roll Biber-Rollfirst - 2

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP® ridge and hip roll Biber-Rollfirst

Universal application for all beaver tail tiles

See product details

Available in 1 version
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
  • Modified, UV-stabilised and non-rotting PVC with aluminium sealing strips along the sides

  • Easy to install thanks to unpleated sealing strips

  • Butyl rubber strip with excellent adhesive strength

  • Ventilation cross-section in line with DIN 4108: Approx. 160 cm² sufficient for approx. 16 m rafter length

  • Total width of 240 mm for specialist adaptation to beaver tail tile roofs
Notice

Conduct your own adhesion tests on tiles with thick silicone coatings