WÜTOP® ridge and hip roll Biber-Rollfirst
For detailed information, other images and documents, please select individual articles from the following table.
WÜTOP® ridge and hip roll Biber-Rollfirst
Universal application for all beaver tail tiles
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
- Modified, UV-stabilised and non-rotting PVC with aluminium sealing strips along the sides
- Easy to install thanks to unpleated sealing strips
- Butyl rubber strip with excellent adhesive strength
- Ventilation cross-section in line with DIN 4108: Approx. 160 cm² sufficient for approx. 16 m rafter length
- Total width of 240 mm for specialist adaptation to beaver tail tile roofs
Notice
Conduct your own adhesion tests on tiles with thick silicone coatings
Instructions
- The substrate must be clean, dry and free from dust and grease.
- WÜTOP Biber-Rollfirst is rolled out along the centre of the ridge or hip batten and tacked or nailed in place
- Peel the protective film off the adhesive strip, simultaneously press the adhesive on both sides firmly onto the top row of roof covering
- WÜTOP Biber-Rollfirst can be cut using standard scissors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!