Welcome to Würth Turkey For trade customers only
WÜPOFAST® A2 chipboard screw A2 stainless steel, full thread, pan head, PZ
WÜPOFAST<SUP>®</SUP> A2 chipboard screw A2 stainless steel, full thread, pan head, PZ - 1
WÜPOFAST<SUP>®</SUP> A2 chipboard screw A2 stainless steel, full thread, pan head, PZ - 2
WÜPOFAST<SUP>®</SUP> A2 chipboard screw A2 stainless steel, full thread, pan head, PZ - 3

For detailed information, other images and documents, please select individual articles from the following table.

WÜPOFAST® A2 chipboard screw A2 stainless steel, full thread, pan head, PZ

See product details

Available in 15 versions

Individual price display after login
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
  • WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.

  • No need for pre-drilling

  • The thin bolt core creates a large pull-out strength and low material deformation