Sendzimir galvanized steel insulation pin W-MID
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
- The surface of the head can be used as a base for plastering mortar
- The driven pin has a sleeve design and fills the full installation depth in the drilled hole.
- When applying soft, non-self-supporting insulation materials, the insulation pad is pressed into the insulation anchor
Proof of Performance
Fire resistance (substrate material: concrete ≥ B35): F120: For fastening multi-layer wood wool panels (100 mm)
Drill the hole
Set anchor in place
Fasten insulation, knock in anchor until flush
Fire resistance (substrate material: concrete ≥ B35): F120: For fastening multi-layer wood wool panels (100 mm)
Application area
- For the fixing of hard and soft insulation materials, e.g. mineral wool, polystyrene, multilayer panels, cork surfaces on concrete, solid brick masonry, lightweight concrete, hollow brick masonry
- For use in through-mounting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!