Welcome to Würth Turkey For trade customers only
Vacuum lifter with one head and one-hand operation
Vacuum lifter with one head and one-hand operation - 1
Vacuum lifter with one head and one-hand operation - 2
Vacuum lifter with one head and one-hand operation - 3
Vacuum lifter with one head and one-hand operation - 4
Vacuum lifter with one head and one-hand operation - 5

For detailed information, other images and documents, please select individual articles from the following table.

Vacuum lifter with one head and one-hand operation

See product details

Available in 1 version

Individual price display after login
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
Fast and effective work


One-handed operation and quick-action lock



Suitable for delicate objects


Thinner panes can also be held without being damaged due to the low vacuum volume.



For holding smaller objects


Small suction head diameter