Vehicle pressure gauge kit
For detailed information, other images and documents, please select individual articles from the following table.
Vehicle pressure gauge kit
Premium vehicle pressure gauge kit developed specifically for inspecting the status of the engine without removal.
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
- Manually operated vacuum/pressure pump is equipped with a bypass and therefore the device can be used in both vacuum and pressure modes.
- In the vacuum mode, it is possible to directly measure the pressure on the membrane during engine operation without manual intervention.
- It is possible to inspect the vacuum and functionality of engine components manually without starting the engine.
- In the pressure mode, it is possible to measure pressure up to 4 b while the engine is running.
- This manual pressure and vacuum pump is equipped with a pressure gauge with a measuring range between 1000 mb and 4000 mb.
Application areaFor leak inspection of the fuel pressure regulator. For functional inspection of the output valve, for the inspection of the vacuum regulation curve. For inspecting the EGR valve and the brake booster. For draining the brake system. For leak inspection on the injection pump LDA membranes. Suitable for auxiliary vacuum pump inspections.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!