Welcome to Würth Turkey For trade customers only
Thread die HSS DIN EN 22568 for metric ISO fine threads

For detailed information, other images and documents, please select individual articles from the following table.

Thread die HSS DIN EN 22568 for metric ISO fine threads

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of metric ISO fine threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.

See product details

Available in 2 versions
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
Two-sided cut


  • Can be used on both sides

  • Threads can be cut in one process

  • Easy cutting and excellent chip removal in cutting direction


High edge retention