Welcome to Würth Turkey For trade customers only
Pneumatic cleaning gun TOP Gun Plus
Pneumatic cleaning gun TOP Gun Plus - 1
Pneumatic cleaning gun TOP Gun Plus - 2
Pneumatic cleaning gun TOP Gun Plus - 3
Pneumatic cleaning gun TOP Gun Plus - 4
Pneumatic cleaning gun TOP Gun Plus - 5

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic cleaning gun TOP Gun Plus

Professional cleaning gun with an additional extractor with vacuum cleaner connection for cleaning all vehicle surfaces.

See product details

Available in 1 version

Individual price display after login
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
Thorough cleaning with a combination of a cyclone effect and suction (extractor)


  • For a clean, dry surface

  • Extractor for deep cleaning of textiles

  • Dirt is sucked up right away


Gently cleans delicate surfaces


  • Removable brush keeps sufficient distance from the cleaning surface

  • Adjustable air pressure


Better mobility with the 360°-compressed air coupling


Easy overhead application



Versatile cover with additional thread


  • For covering cleaning gun container

  • Can also be used for many common cleaning agent bottles


Safe, reliable and hassle-free


  • Ball-bearing-mounted drive creates a cyclone effect

  • Low wear and maintenance
Notice

For best results, the cleaning gun requires a constant air pressure of between 5.5 and 6.3 bar.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.