Marine adhesive Reinforced with fibreglass
For detailed information, other images and documents, please select individual articles from the following table.
Marine adhesive Reinforced with fibreglass
Polyurethane adhesive specifically designed to meet the standards of the marine industry, single component, high viscosity and extra reinforcement with fibreglass.
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
- Certified for professional and amateur usage in the marine industry.
- Water-resistant and water-proof.
- Resistant to temperature and seasonal changes in both indoor and outdoor applications.
- Resistant to fire.
- Low foaming rate.
- Allows long operation times during application.
- Can be sanded and painted over after curing.
- Easier to use on vertical surfaces compared to standard liquid adhesives thanks to its high viscosity.
- Suitable for bonding wood, metal, natural stone, ceramics and rubber thanks to its high adhesive strength.
NoticeThe product must be tightly sealed in its container after usage due to its ability to cure when exposed to the moisture in the air.
Application areaThis product is suitable for all bonding applications due to its high water resistance. Suitable for bonding together various perforated and smooth materials such as wood, metal, concrete, polystyrene foam, etc. Suitable for manufacturing furniture and boats.
InstructionsMaterials to be bonded must be thoroughly cleaned and completely free of contamination and grease. At least one of the lowest layers must be perforated for the best result. The adhesive must be applied on one or both surfaces to be bonded as a thin film layer and the parts must be brought together in 20 minutes at most. Parts must be pressed against each other for at least 2–3 hours. Adhesive that has not yet cured may be cleaned using acetone.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!