For detailed information, other images and documents, please select individual articles from the following table.
Structural adhesive MS Premium
Universal and elastic structural adhesive and sealant with MS-hybrid basis
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Broad range of adhesives, no primer necessary
- Universal use
- Good adhesion to a wide variety of surfaces
Stable elastic adhesive
- Compensates for expansions and vibrations
- Able to join dissimilar materials
Can be painted over “wet-in-wet”
- Can be painted over following skin formation
Further advantages
- For powder coating, can be exposed to temperatures of up to +200°C for short periods
- Bonded plates can be spot welded.
- Non-corrosive
- Solvent-free, isocyanate-free and silicone-free
Unsuitable for PE, PP, PTFE, silicone rubber and softened plastics. For use in conjunction with non-ferrous base metals, the adhesive table must be observed. Make sure a minimum adhesive thickness of 3 mm is used to ensure secure bonding. Unable to withstand the effects of water for long periods.
Building trade
- Adhering and fitting a range of construction materials
Architectural glass
- Visible indoor glass bonding (not to be used as glazing sealant)
Electrical installation
- Securing cable channels/fastening sockets, information signs
Vehicle engineers
- Elastic seals for bodywork, vehicle and container manufacturing
Booth builders
- Mounting display windows, decorative objects, information signs, profiles
Metal workers/carpenters
- Tension-free structural bonding/stainless steel constructions, post box construction
Window makers
- Securing window bars, floor panels, glass strips, push handles on glass doors, bar console brackets on glass, door bars, galvanised steel frames
Typical substrates: ABS, aluminium, stainless steel, glass, glass fibre-reinforced plastic, wood, copper; raw, galvanised, primed and painted sheet steel; hard PVC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!