For detailed information, other images and documents, please select individual articles from the following table.
Structural adhesive MS Pool
Quick-hardening structural adhesive developed specifically for use in and around pools.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
- For ceramic, plastic, metal and glass
- Resistant to chemical influences such as chlorine
- High initial adhesion
- Fast hardening
- Does not leave stains
- Free of solvents
The MS Pool is suitable for emergency bonding and temporary repairs. Not suitable for seals that will be immersed in water.
Prolonged contact with chlorinated water cause the adhesive to degrade. It may be necessary to replace the joint over time.
There is no need to replace the adhesive bead if the contact with the chlorinated water does not remain for long. This allows the adhesive to dry every time it is in contact with chlorinated water.
For use in sanitary areas and bathrooms, as well as for underwater applications.
The application surface must be clean and free from grease. No primer required. To permit adequate ventilation and flexibility, the adhesive must be at least 1–6 mm thick between the elements being joined.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!