Welcome to Würth Turkey For trade customers only
Stone impact repair gauge
Stone impact repair gauge - 1
Stone impact repair gauge - 2
Stone impact repair gauge - 3

For detailed information, other images and documents, please select individual articles from the following table.

Stone impact repair gauge

For determining drivers' long-distance field of vision on cars and commercial vehicles

See product details

Available in 1 version

Individual price display after login
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
For assessing stone chip damage to the windscreen


  • Only stone chip damage that is not within the driver's long-distance field of vision may be repaired

  • Simple detection and assessment of stone chip repairs or replacement of windscreen


Tool for providing expert advice to customers in service reception


Creates a simple way to bring added value and sales revenue into the workshop



High-quality design


  • Bearing rubber placed in the corners, which means the windscreen is not scratched or will not slip out of place

  • Curved design, allowing better adjustment to the windscreen

  • Optimum plastic grade


Additional marking aids


  • Crack length (max. 50 mm)

  • Max. crater surface diameter (5 mm)

  • Edge area (approx. 100 mm)
Notice

The statutory conditions have been added to the template.

Application area

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.