For detailed information, other images and documents, please select individual articles from the following table.
Stainless steel power cleaner
Special cleaning fluid for pre-cleaning metal surfaces. NSF-certified.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Powerful removal of oil and grease
- Contamination such as from drilling and cutting oils, dust and other machining residues are thoroughly removed
- Optimum preparation for further restoration, cleaning and care
- Long-lasting
Tested for use in areas where food is processed or stored
Safe to use in areas where food is processed or stored, such as commercial kitchens, canteens, abattoirs, food transport etc.
Contains no phosphates, organic solvents or caustic substances
- Reduces the risk potential associated with daily use
- Reduces environmental pollution
- Complies with local wastewater statutes
- Not labelled in accordance with the German Ordinance on Hazardous Substances
Gentle on materials
Does not attack paint, rubber, plastics or seals
Biodegradable > 95 %
NSF A1-registered (no.: 135874), meets the requirements of USDA A1
Avoid direct contact with food.
NSF A1-registered (no.: 135874), meets the requirements of USDA A1
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For surfaces made from stainless steel, chrome, brass, anodised and enamelled metal surfaces as well as light-alloy and non-ferrous metals on vehicles, in boat construction, on technical equipment, in the home and in food processing companies.
Spray the dirty surface, let it take effect briefly and clean thoroughly with a cloth. Aid the cleaning process with a sponge or soft brush where necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!