Welcome to Würth Turkey For trade customers only
Spring band clamp pliers
Spring band clamp pliers - 1
Spring band clamp pliers - 2
Spring band clamp pliers - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Spring band clamp pliers

Pliers with rotating clamping jaws and locking mechanism

See product details

Available in 1 version

Individual price display after login
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
  • Rotating clamping jaws enable universal alignment of the clamp in tight spaces.

  • The locking mechanism holds the clamp in the open position without the application of force.

  • Special safety jaws prevent the tensioned clamps from sliding out.

  • Extra long design for convenient pre-tensioning of clamps

  • Special steel construction with PVC handle casing