Welcome to Würth Turkey For trade customers only
Sound-absorbing plate

For detailed information, other images and documents, please select individual articles from the following table.

Sound-absorbing plate

Prevents vibration noise in the interior caused by vibrating body parts, such as the wheel arch, cardan tunnel, floor group, doors and other side parts.

See product details

Available in 1 version

Individual price display after login
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
  • Heavy-duty bitumen plate with polypropylene coating, self-adhesive

  • High adhesive strength

  • Virtually unbreakable

  • Resistant to water, weak acids, alkaline solutions, etc.

  • Temperature resistant –30°C to +80°C (1 hour at +180°C)