For detailed information, other images and documents, please select individual articles from the following table.
Neoprene adhesive
Single-component adhesive for bonding rigid and flexible materials
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Single-component product
Reacts to the air as the solvents evaporate, within 15 to 30 minutes
Easy dosing, precise application of adhesive
This information is based on our own experience. We recommend that you carry out a preliminary test before use. Due to the large number of applications and storage and use conditions, we do not assume any liability for the results of specific applications. We cannot assume any liability for the technical information or advice provided by our customer service, except where the advice or information given falls within the scope of our contractually agreed service or if the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Hazardous. Follow the precautions for use.
The surfaces to be adhered should be clean, dry, free of grease, sanded and free of dust.
Apply adhesive to the materials to be adhered using a toothed spatula (160 to 220 g/m² for the two surfaces), evenly and without applying excess adhesive in certain areas.
Allow the solvents to evaporate for a period of 15 to 30 minutes depending on the temperature, the quantity of adhesive applied and the porosity of the materials.
Position the two materials to be adhered (this must be done within a window of 90 minutes).
Smooth the entire surface with a roller.
The adhesive and the materials to be adhered must be stabilised at a temperature above +15°C for at least 24 hours before adhesion takes place.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!