Welcome to Würth Turkey For trade customers only
1D snap-on coupling for Dynamoov
1D snap-on coupling for Dynamoov - 1
1D snap-on coupling for Dynamoov - 2
1D snap-on coupling for Dynamoov - 3
1D snap-on coupling for Dynamoov - 4

For detailed information, other images and documents, please select individual articles from the following table.

1D snap-on coupling for Dynamoov

For three and four-sided drawers with opening

See product details

Available in 1 version
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
  • Simple height adjustment

  • Smooth operation and easy to reach

  • Can be adjusted without the need for tools

  • The fastening positions of the base/front are offset

  • Snap-on coupling can be used from a drawer clear width of at least 138 mm

  • Easy installation: Draw is slid onto the guide

Specified dimensions not binding. Subject to technical changes!