Welcome to Würth Turkey For trade customers only
Dynamoov snap-on coupling
Dynamoov snap-on coupling - 1
Dynamoov snap-on coupling - 2
Dynamoov snap-on coupling - 3
Dynamoov snap-on coupling - 4

For detailed information, other images and documents, please select individual articles from the following table.

Dynamoov snap-on coupling

For three and four-sided drawers with opening

See product details

Available in 1 version

Individual price display after login
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
Height adjustment +3.5 mm without needing to use tools



Simple assembly


Simply slide the drawer onto the rail

Specified dimensions are not binding. The dimensions are subject to possible technical modifications!