Small mist lubricator for pneumatic tools
For detailed information, other images and documents, please select individual articles from the following table.
Small mist lubricator for pneumatic tools
For direct connection to non-stationary devices with optimum metering.
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
- Operating pressure of approx. 6 bar
- Operating temperature of +5°C to +50°C
- Any flow direction can be selected
Notice
Insert vertically (oil may leak out if placed on side). Only suitable for percussive working rhythms such as pneumatic impact screwdrivers.
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!