For detailed information, other images and documents, please select individual articles from the following table.
Silicone acetate bathroom unit
Special sealant for tiling and wet rooms
Register now and access our wide range of products
Variants
Register now and access our wide range of products
- Excellent adhesion on tiles for ensuring secure sealing of tile joints
- High degree of resistance to chemicals1)
- Good smoothing properties
- Permanently elastic
- Building material class B2 according to DIN 4102
- Fungicidal. Sealant protects itself against mould and algae
- Not suitable for use in building construction joints in accordance with DIN 18540
- Due to the large number of varnish and glazing formulations, preliminary testing is required in order to rule out any interactions
- Take care with sealant joints that have been fully painted over. These tend to develop cracks when movement occurs in the joint, as the applied paint is generally less elastic than the sealant and then causes cracks to form in the paint.
- The setting speed is dependent on the application temperature, the weather and the surface moisture. The setting speed is greatly delayed in cold, damp weather.
- Discolouration may occur in wood containing tannic acid
- For vertical joints, please observe the run-off behaviour of the sealant
- May cause corrosion on metals such as steel, copper and zinc-plated surfaces
- Not to be used in conjunction with pre-compressed sealing tapes
- Not suitable for bonding or filling cavities
- Due to the large number of varnish and glazing formulations, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium
Tested in accordance with EN 15651 Parts 1, 2, 3
- Fire behaviour: Class E
- Stability under load: < 2 mm
- Resetting properties: > 70 %
- Volume loss: < 10 %, for art. no. 0892 215: < 20 %
- Adhesion/expansion on exposure to heat, water and artificial light: Passed
- Durability: Passed
- Tensile properties at -30 °C: : < 0.9 MPa
- Tensile behaviour under pre-stress at -30 °C: Passed
EMICODE EC1plus: Very low emissions - the EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For connection and expansion joints in bathroom, kitchen and toilet areas indoors and outdoors.
- The surface must be load-bearing, clean, dry and free from grease, rust and water
- Do not process in heavy rain
- The joint dimensions must be observed
- Prime the joints with PE backer rod
- An adhesion primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces
- Smoothing agents must only be used before the skin formation time and must be completely levelled after use with a smoothing tool. Excess product on and next to the joint must also be removed immediately, otherwise staining may occur
- Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!