Side cutters DIN ISO 5749
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
- Strength-saving, clean cutting due to specially-milled precision cutting edge
- High-quality tool steel ensures long service life and precision of blades
- Inductively hardened
- Surface entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
Application area
For cutting soft and extremely hard wires and cables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!