Segment knife
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
Notice
Fein art. no. recoded to Würth art. no.
The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.
- If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 595.
- If the number starts with "1" or "2", e.g.126, the "1" or "2" is prefixed with a "5" and the entire number is prefixed with 0696, i.e. the Würth art. no. is e.g. 0696 512 6.
Application area
For vehicles with extra-wide adhesive beading
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!