S1 suede safety boots grey
For detailed information, other images and documents, please select individual articles from the following table.
S1 suede safety boots grey
S1 seasonal safety boots complying with EN and ISO standards.
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
- Special composite toe-cap against 200 J impact and 15 kN pressure.
- Wear-resistant raised toe and heel protection, non-slip and double-layer polyurethane sole.
- Anatomical and anti-static removable inner sole cover.
NoticeAvoid contact with products like gasoline, acid or solvent which may adversely affect the safety and life of the product.
Application areaIndustrial zones, metal-mechanic industries, agriculture industry, warehouses, public companies.
InstructionsChoose boots with appropriate size and shape for your feet. Use a shoehorn when putting on the boots. Store the boots in a dry, clean and sufficiently ventilated space. Clean the boots regularly with an appropriate cloth or brush. Do not dry wet leather or suede boots on or close to the top of an oven, heater or similar heat source, and dry them at room temperature. Do not wear the same boots on two consecutive days. Boots must be left for at least one day for aeration after they become wet with the sweat from feet. Otherwise, odours may develop and the life of the boots will be shortened.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!