For detailed information, other images and documents, please select individual articles from the following table.
Rust remover RUST OFF ICE PLUS Low-temperature cracking effect with unique cold shock
The low-temperature cracking effect with unique cold shock down to -60°C loosens even heavily seized screw connections
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Cracking effect
The cold shock causes thermal shrinkage of the parts to be loosened, resulting in micro-fine cracks in the corrosion layer.
Highly effective creeping properties
Highly effective creeping oil suitable for low temperatures; penetrates gaps and facilitates removal with anti-friction boron nitride additives.
Sustainable corrosion protection
Powerful additives protect against corrosion in the event of condensation and provide long-lasting surface preservation.
Multi-functional spray head for applying the product in a precise point and over a large area
Free of microplastics
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For non-destructive loosening of extremely stubborn rusty and jammed screw connections on cars, trucks, agricultural and construction machinery, assemblies and devices.
Remove as much of the coarse soiling as possible. Shake can before use. Spray directly on seized parts from the shortest possible distance. For best possible results, repeat the process 2-3 times.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!