Welcome to Würth Turkey For trade customers only
Cable tie roll For cable tie gun

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable tie roll For cable tie gun

Plastic roller with 15 m cable tie

See product details

Available in 2 versions

Individual price display after login
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
  • Cable bundle load: approx. 25 kg

  • Material: PA 6.6

  • Area of application: -40 °C to +85 °C

  • Cable tie width: 4.5 mm

  • Halogen- and silicone-free