Welcome to Würth Turkey For trade customers only
Metric ratcheting double box-end wrench With POWERDRIV® drive, 3 pieces
Metric ratcheting double box-end wrench With POWERDRIV<SUP>®</SUP> drive, 3 pieces - 1
Metric ratcheting double box-end wrench With POWERDRIV<SUP>®</SUP> drive, 3 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Metric ratcheting double box-end wrench With POWERDRIV® drive, 3 pieces

Straight, slim shape, ZEBRA® professional-quality tool

See product details

Available in 1 version
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
Practical assortment with a double box-end ratchet tool


  • Each ratchet tool features bi-hex POWERDRIV and 72 teeth and combines two different widths across flats

  • Can also be used as a bit ratchet tool with the 1/4-inch bit holder: The adapter fits in AF 10 ratchet wrenches

  • This means a wide range of widths across flats is covered with few ratchets

  • A lockable push-button switch enables switching between clockwise and anti-clockwise rotation and secures the setting


Ergonomic ratcheting double box-end wrench for demanding work


  • The design saves time and effort


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • Surfaces are chrome-plated

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage