For detailed information, other images and documents, please select individual articles from the following table.
Ratchet comb. wrench, metric, double-end
Wrench with ratchet on socket end and open end
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Socket end drive:
- POWERDRIV modified, bi-hex
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured socket core for smooth and safe running
Open end:
- With open ratchet segment
- The flexible ratchet segment enables working without stopping; the wrench no longer needs to be removed from the nut
- Just turn the key to change the direction of rotation
Standard: max. torque in accordance with DIN 899
Geometry:
- Straight socket end
- 15° open end position
The ratchet tool is unsuitable for extremely heavy loads (above torsional stiffness). Accordingly, we recommend that you first loosen screws or nuts with a standard open-end wrench, for instance, and then continue working with the ratchet tool; tightening actions can be carried out easily with the ratchet tool.
Especially for union screw connections such as brake lines, injection lines, air-conditioning unit, hydraulics.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!